- Ultramat Zero Air Loss Drain
- 1/2" NPT
- 360 SCFM Compressor Capacity
description
- Ultramat Zero Air-Loss Drains are designed to efficiently and cost effectively remove condensate from your compressed air system. They are designed to only open when necessary, and close before any loss of compressed air occurs. The unique internal reservoir and flow channels are designed to minimize the possibility of particulates fouling the valve seat. These zero-air-loss drains can pay for themselves in less than half a year through the elimination of air loss, resulting in real energy savings.
| Operating Pressure [Min] | 12 psig |
| Drain Model | UFM-T10 |
| Operating Temperature [Max] | 140 °F |
| Compressor Capacity | 360 SCFM |
| Connection NPT (in) | 1/2 |
| Operating Temperature [Min] | 35 °F |
| Operating Pressure [Max] | 250 psig |
| Weight | 2.2 LB |

