- Ultra-Filter™ Compressed Air Filter
- Size 0600
- 353 SCFM @ 100 psig Inlet
description
- Donaldson Ultra-Filter (DF) filters are designed for high quality filtration of compressed air or gas in a wide variety of applications. The filter provides high performance, greater efficiency, ease of use, flexibility, and safety. The DF series meets all industrial air purification application requirements. Multiple element types are available to meet different purity requirements.
includes
- Float condensate drain
- Econometer
| Element Size | 0600 |
| Inlet Pressure [Max] | 250 psig |
| Connection (FNPT) | 1 1/2 in |
| Capacity (scfm) | 353 |
| Housing Material | Aluminum Die Cast |
| Weight | 19.95 LB |

