- Compressed Air Filters
- 70 scfm Capacity
- 0120 Element Size
- 1/2" FNPT Connection
- 3 Stage
features
- For compressed air used in the production of food product and packaging
- Integrated three-stage filtration
- Meets SQFI’s compressed air quality standard
| Depth | 5.8 in |
| Element Size | 0120 |
| Connection (FNPT) | 1/2 in |
| Housing Material | Aluminum |
| Capacity (scfm) | 70 |
| Weight | 5.0 LB |

