- Refrigerated Air Dryer
- 3/4" NPT
- 40 CFM
- Model #SD-40
description
- The SD and VF model range of refrigerated, compressed air dryers by Donaldson offer constant dew point performance in all flow conditions. They combine energy efficiency, reliable performance, and a small footprint to offer the best solution for most industrial compressed air systems. These dryers use only ozone-safe, 100% chlorine-free, R-134a refrigerant. The Donaldson dryers are designed to give you the best value in the industry: reliable performance to CAGI ADF 100 specifications while consuming the lowest amount of energy possible. All dryers are 115 V, single phase 60 Hz and come with an automatic integral drain.
| Capacity (cfm) | 40 |
| Connection NPT (in) | 3/4 |
| Full Load Amps | 3.9 |
| HP Installed Size | 1/5 hp |
| Model | SD-40 |
| Weight | 90.0 LB |

