- Coalescing Filter with FF Element
- 1/4" NPT
description
- The need to effectively and efficiently filter compressed air cannot be overemphasized. Ineffective filtration can lead to system and/or equipment damage. FF Coalescing filters create a two-stage filtration process within one element. The retention rate within the FF element is 99.999% efficient at 0.01 Micron. The type of media construction provides a large void volume and therefore extremely low pressure drop.
| Capacity (cfm) | 12 |
| Housing/Filter Assembly | AG0002STD |
| Connection NPT (in) | 1/4 |
| Weight | 4.5 LB |

