Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Solenoid Timer Drain

AG3020601

Solenoid Timer Drain
Item #102227727
  • Solenoid Timer Drain
  • 1/4" NPT
  • Model TD10-1
Solenoid Timer Drain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Timer Drain
  • 1/4" NPT
  • Model TD10-1

description

  • Solenoid timer drains effectively remove compressor condensate at predetermined intervals, available in two sizes and pressures up to 300 psi. Can be used on filter housings, compressor tanks, or receivers.
Model TD10-1
Connection NPT (in) 1/4
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison