- Solenoid Timer Drain
- 2 x 1/4" NPT
- Model TD20-1
description
- Solenoid timer drains effectively remove compressor condensate at predetermined intervals, available in two sizes and pressures up to 300 psi. Can be used on filter housings, compressor tanks, or receivers.
| Port Type | NPT |
| Connection NPT (in) | 2 x 1/4 |
| Model | TD20-1 |
| Port Size | 1/2 |
| Weight | 4.0 LB |

