- 2 in Inlet Diameter
- 2 in Outlet Diameter
| Rated Flow MR | 84.76 cfm, 2.4 m3/min |
| Body Length | 10.46 in, 265.6 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow LR | 70.63 cfm, 2 m3/min |
| Rated Flow HR | 95.35 cfm, 2.7 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Inlet Diameter | 2 in, 50.8 mm |
| Overall Length | 13.48 in, 342.4 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Dia. [Max] | 5.23 in, 132.9 mm |
| Outlet Diameter | 2 in, 50.8 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330162323 |
-
Prop 65


