- 3 in Inlet Diameter
- 3 in Outlet Diameter
| Overall Length | 16.06 in, 407.9 mm |
| Body Dia. [Max] | 7.09 in, 180 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Inlet Diameter | 3 in, 76.2 mm |
| Rated Flow LR | 155.38 cfm, 4.4 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow MR | 183.64 cfm, 5.2 m3/min |
| Rated Flow HR | 208.36 cfm, 5.9 m3/min |
| Body Length | 13.01 in, 330.4 mm |
| Outlet Diameter | 3 in, 76.2 mm |
| Weight | 0.26 LB |
| EAN or UPC | 742330161661 |
-
Prop 65


