- 3 in Outlet Diameter
- Primary
| Length | 10.98 in, 279 mm |
| Restriction MR (Inch H2O) | 5.98 in H2O |
| Restriction HR (mm H2O) | 203 mm H2O |
| Restriction LR (Inch H2O) | 4.02 in H2O |
| Restriction MR (mm H2O) | 152 mm H2O |
| Rated Flow MR (m³/min) | 9.5 |
| Body Diameter Maximum (mm) | 216 |
| Rated Flow LR (m³/min) | 7.8 |
| Rated Flow MR (CFM) | 335.489365 |
| Body Diameter Maximum (in) | 8.5 |
| Restriction LR (mm H2O) | 102 mm H2O |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 8.5 in, 216 mm |
| Rated Flow HR (m³/min) | 11 |
| Outlet Diameter (mm) | 76.2 mm |
| Outlet Diameter (in) | 3 in |
| Rated Flow LR (CFM) | 275.454426 |
| Rated Flow HR (CFM) | 388.46 |
| Family | ECB |
| Body Length (in) | 10.98 |
| Body Length (mm) | 279 |
| Restriction HR (Inch H2O) | 7.99 in H2O |
| Rated Flow HR | 388.46 cfm, 11 m3/min |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Rated Flow MR | 335.49 cfm, 9.5 m3/min |
| Media Type | Cellulose |
| Rated Flow LR | 275.45 cfm, 7.8 m3/min |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Style | Round |
| Type | Primary |
| Body Length | 10.98 in, 279 mm |
| Body Dia. [Max] | 8.5 in, 216 mm |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Efficiency | 99.9 |
| Outlet Diameter | 3 in, 76.2 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330000540 |
-
Prop 65


