- 5.91 in Outlet Diameter
- Primary
applications
- MAN 51083040015
| Rated Flow LR (m³/min) | 27.5 |
| Rated Flow LR (CFM) | 971.153425 |
| Length | 10.24 in, 260 mm |
| Rated Flow MR (CFM) | 1214.824648 |
| Body Diameter Maximum (in) | 7.72 |
| Family | ECB |
| Rated Flow HR (CFM) | 1412.59 |
| Body Diameter Maximum (mm) | 196 |
| Outside Dia. | 7.72 in, 196 mm |
| Efficiency Test Std | ISO 5011 |
| Outlet Diameter (in) | 5.91 in |
| Restriction LR (mm H2O) | 102 mm H2O |
| Rated Flow MR (m³/min) | 34.4 |
| Restriction MR (mm H2O) | 152 mm H2O |
| Restriction HR (mm H2O) | 203 mm H2O |
| Rated Flow HR (m³/min) | 40 |
| Restriction MR (Inch H2O) | 5.98 in H2O |
| Outlet Diameter (mm) | 150 mm |
| Restriction LR (Inch H2O) | 4.02 in H2O |
| Body Length (mm) | 260 |
| Body Length (in) | 10.24 |
| Restriction HR (Inch H2O) | 7.99 in H2O |
| Type | Primary |
| Rated Flow LR | 971.15 cfm, 27.5 m3/min |
| Rated Flow HR | 1412.59 cfm, 40 m3/min |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Rated Flow MR | 1214.82 cfm, 34.4 m3/min |
| Body Length | 10.24 in, 260 mm |
| Style | Round |
| Body Dia. [Max] | 7.72 in, 196 mm |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Efficiency | 99.6% |
| Outlet Diameter | 5.91 in, 150 mm |
| Weight | 3.163 LB |
| EAN or UPC | 742330149423 |

