text.skipToContent text.skipToNavigation


B105002

Air Primary, DuraLite®

Item #100176583
each
    Shipment Options

Product details

  • Air Primary
  • 5" Inner Diameter
  • 10 1/2" Outer Diameter
  • 10 1/2" Length

Specifications

Inner Diameter 5 in
Length 10 1/2 in
Outside Dia. 10 1/2 in
Element Description Air Primary
Weight 5.2 LB
EAN or UPC 742330000625

You May Also Like