- 12.99 in Inlet Diameter
- 7.01 in Outlet Diameter
| Rated Flow MR | 1225.42 cfm, 34.7 m3/min |
| Body Length | 19.68 in, 500 mm |
| Rated Flow HR | 1398.46 cfm, 39.6 m3/min |
| Rated Flow LR | 1048.85 cfm, 29.7 m3/min |
| Inlet Diameter | 12.99 in, 330 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Body Dia. [Max] | 15.98 in, 406 mm |
| Outlet Diameter | 7.01 in, 178 mm |
| Weight | 76.6 LB |
| EAN or UPC | 742330000816 |

