- 1.5 in Outlet Diameter
- Primary
| Body Diameter Maximum (in) | 4.49 |
| Rated Flow LR (m³/min) | 1.6 |
| Restriction MR (Inch H2O) | 5.98 in H2O |
| Restriction LR (Inch H2O) | 4.02 in H2O |
| Restriction LR (mm H2O) | 102 mm H2O |
| Restriction HR (mm H2O) | 203 mm H2O |
| Restriction HR (Inch H2O) | 7.99 in H2O |
| Length | 8 in, 203.2 mm |
| Rated Flow LR (CFM) | 56.503472 |
| Rated Flow MR (m³/min) | 2 |
| Restriction MR (mm H2O) | 152 mm H2O |
| Rated Flow HR (m³/min) | 2.3 |
| Outlet Diameter (mm) | 38 mm |
| Body Length (in) | 8 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Outlet Diameter (in) | 1.5 in |
| Body Length (mm) | 203.2 |
| Family | ECC |
| Rated Flow HR (CFM) | 81.22 |
| Body Diameter Maximum (mm) | 114 |
| Outside Dia. | 4.49 in, 114 mm |
| Rated Flow MR (CFM) | 70.62934 |
| Body Dia. [Max] | 4.49 in, 114 mm |
| Type | Primary |
| Rated Flow HR | 81.22 cfm, 2.3 m3/min |
| Style | Round |
| Rated Flow MR | 70.63 cfm, 2 m3/min |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Rated Flow LR | 56.50 cfm, 1.6 m3/min |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Body Length | 8 in, 203.2 mm |
| Media Type | Cellulose |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Outlet Diameter | 1.5 in, 38 mm |
| Weight | 0.45 LB |
| EAN or UPC | 742330000854 |
-
Prop 65


