- 2.25 in Outlet Diameter
- Primary
| Restriction LR (Inch H2O) | 4.02 in H2O |
| Length | 5 in, 127 mm |
| Body Diameter Maximum (mm) | 165.1 |
| Rated Flow HR (m³/min) | 5 |
| Outlet Diameter (in) | 2.25 in |
| Element Description | Air Primary |
| Restriction MR (Inch H2O) | 5.98 in H2O |
| Restriction HR (mm H2O) | 203 mm H2O |
| Rated Flow MR (CFM) | 151.853081 |
| Restriction MR (mm H2O) | 152 mm H2O |
| Rated Flow LR (CFM) | 120.069878 |
| Body Diameter Maximum (in) | 165 |
| Outlet Diameter (mm) | 57.15 mm |
| Restriction LR (mm H2O) | 102 mm H2O |
| Restriction HR (Inch H2O) | 7.99 in H2O |
| Rated Flow HR (CFM) | 176.57 |
| Rated Flow MR (m³/min) | 4.3 |
| Rated Flow LR (m³/min) | 3.4 |
| Family | ECC |
| Outside Dia. | 6.5 in, 165.1 mm |
| Efficiency Test Std | ISO 5011 |
| Body Length (in) | 5 |
| Body Length (mm) | 127 |
| Type | Primary |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Body Dia. [Max] | 6.5 in, 165 mm |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Style | Round |
| Rated Flow LR | 120.07 cfm, 3.4 m3/min |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Body Length | 5 in, 127 mm |
| Rated Flow MR | 151.85 cfm, 4.3 m3/min |
| Media Type | Cellulose |
| Rated Flow HR | 176.57 cfm, 5 m3/min |
| Outlet Diameter | 2.25 in, 57.15 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330000908 |
-
Prop 65


