- 2 in Outlet Diameter
- Primary
| Body Length (in) | 9 |
| Rated Flow HR (CFM) | 190.70 |
| Length | 9 in, 228.6 mm |
| Outside Dia. | 6.5 in, 165.1 mm |
| Restriction LR (Inch H2O) | 4.02 in H2O |
| Efficiency Test Std | ISO 5011 |
| Restriction HR (Inch H2O) | 7.99 in H2O |
| Rated Flow LR (CFM) | 116.538411 |
| Rated Flow LR (m³/min) | 3.3 |
| Body Diameter Maximum (mm) | 165.1 |
| Restriction HR (mm H2O) | 203 mm H2O |
| Restriction MR (mm H2O) | 152 mm H2O |
| Body Length (mm) | 228.6 |
| Rated Flow MR (CFM) | 148.321614 |
| Outlet Diameter (in) | 2 in |
| Body Diameter Maximum (in) | 165 |
| Rated Flow HR (m³/min) | 5.4 |
| Restriction MR (Inch H2O) | 5.98 in H2O |
| Rated Flow MR (m³/min) | 4.2 |
| Outlet Diameter (mm) | 50.8 mm |
| Restriction LR (mm H2O) | 102 mm H2O |
| Family | ECC |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Rated Flow LR | 116.54 cfm, 3.3 m3/min |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Body Length | 9 in, 228.6 mm |
| Body Dia. [Max] | 6.5 in, 165 mm |
| Type | Primary |
| Style | Round |
| Rated Flow MR | 148.32 cfm, 4.2 m3/min |
| Rated Flow HR | 190.70 cfm, 5.4 m3/min |
| Media Type | Cellulose |
| Outlet Diameter | 2 in, 50.8 mm |
| Weight | 0.9 LB |
| EAN or UPC | 742330000922 |
-
Prop 65


