- 1.3 in Outlet Diameter
- Primary
applications
- 1 G/BSPP
| Outside Dia. | 6.58 in, 167.1 mm |
| Body Diameter Maximum (in) | 167.1 |
| Body Length (in) | 10 |
| Restriction MR (Inch H2O) | 5.98 in H2O |
| Family | ECC |
| Efficiency Test Std | ISO 5011 |
| Body Diameter Maximum (mm) | 165.18 |
| Restriction MR (mm H2O) | 152 mm H2O |
| Outlet Diameter (mm) | 33.02 mm |
| Outlet Diameter (in) | 1.3 in |
| Length | 10 in, 254 mm |
| Body Length (mm) | 254 |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Type | Primary |
| Body Length | 10 in, 254 mm |
| Style | Round |
| Body Dia. [Max] | 6.58 in, 167.1 mm |
| Outlet Diameter | 1.3 in, 33.02 mm |
| Weight | 1.55 LB |
| EAN or UPC | 742330197677 |
-
Prop 65


