- 2.5 in Outlet Diameter
- Primary
applications
- BRODERSON 60012047
| Rated Flow MR (m³/min) | 4.1 |
| Outlet Diameter (mm) | 63.5 mm |
| Restriction LR (mm H2O) | 102 mm H2O |
| Length | 4 in, 101.6 mm |
| Rated Flow MR (CFM) | 144.790147 |
| Outlet Diameter (in) | 2.5 in |
| Body Diameter Maximum (mm) | 216 |
| Restriction HR (mm H2O) | 203 mm H2O |
| Body Length (mm) | 101.6 |
| Body Length (in) | 4 |
| Rated Flow LR (CFM) | 113.006944 |
| Family | ECC |
| Restriction MR (mm H2O) | 152 mm H2O |
| Outside Dia. | 8.5 in, 216 mm |
| Body Diameter Maximum (in) | 8.5 |
| Rated Flow HR (CFM) | 169.51 |
| Efficiency Test Std | ISO 5011 |
| Rated Flow LR (m³/min) | 3.2 |
| Restriction MR (Inch H2O) | 5.98 in H2O |
| Element Description | Air Primary |
| Restriction HR (Inch H2O) | 7.99 in H2O |
| Rated Flow HR (m³/min) | 4.8 |
| Restriction LR (Inch H2O) | 4.02 in H2O |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Body Dia. [Max] | 8.5 in, 215.9 mm |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Rated Flow HR | 169.51 cfm, 4.8 m3/min |
| Body Length | 4 in, 101.6 mm |
| Type | Primary |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Rated Flow LR | 113.01 cfm, 3.2 m3/min |
| Rated Flow MR | 144.79 cfm, 4.1 m3/min |
| Media Type | Cellulose |
| Style | Round |
| Outlet Diameter | 2.5 in, 63.5 mm |
| Weight | 1.9 LB |
| EAN or UPC | 742330000939 |
-
Prop 65


