- 2.5 in Outlet Diameter
- Primary
| Body Diameter Maximum (in) | 8.5 |
| Family | ECC |
| Restriction MR (Inch H2O) | 5.98 in H2O |
| Outlet Diameter (in) | 2.5 in |
| Restriction LR (mm H2O) | 102 mm H2O |
| Restriction HR (Inch H2O) | 7.99 in H2O |
| Rated Flow HR (m³/min) | 5.5 |
| Outlet Diameter (mm) | 63.5 mm |
| Body Diameter Maximum (mm) | 216 |
| Outside Dia. | 8.5 in, 216 mm |
| Rated Flow HR (CFM) | 194.23 |
| Rated Flow MR (m³/min) | 4.8 |
| Efficiency Test Std | ISO 5011 |
| Rated Flow LR (CFM) | 134.195746 |
| Body Length (in) | 9.5 |
| Rated Flow LR (m³/min) | 3.8 |
| Body Length (mm) | 241.3 |
| Length | 9.5 in, 241.3 mm |
| Rated Flow MR (CFM) | 169.510416 |
| Restriction LR (Inch H2O) | 4.02 in H2O |
| Restriction MR (mm H2O) | 152 mm H2O |
| Restriction HR (mm H2O) | 203 mm H2O |
| Body Dia. [Max] | 8.5 in, 215.9 mm |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Rated Flow MR | 169.51 cfm, 4.8 m3/min |
| Type | Primary |
| Media Type | Cellulose |
| Body Length | 9.5 in, 241.3 mm |
| Style | Round |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Rated Flow HR | 194.23 cfm, 5.5 m3/min |
| Rated Flow LR | 134.20 cfm, 3.8 m3/min |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Outlet Diameter | 2.5 in, 63.5 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330001004 |
-
Prop 65


