- 5 in Outlet Diameter
- Primary
| Rated Flow HR (CFM) | 949.96 |
| Length | 11.03 in, 280.1 mm |
| Restriction MR (Inch H2O) | 5.98 in H2O |
| Body Diameter Maximum (mm) | 317.5 |
| Element Description | Air Primary |
| Restriction MR (mm H2O) | 152 mm H2O |
| Restriction LR (mm H2O) | 102 mm H2O |
| Rated Flow MR (CFM) | 829.894745 |
| Rated Flow HR (m³/min) | 26.9 |
| Outside Dia. | 12.5 in, 317.5 mm |
| Body Length (mm) | 280.1 |
| Rated Flow LR (CFM) | 670.97873 |
| Outlet Diameter (mm) | 127 mm |
| Outlet Diameter (in) | 5 in |
| Body Length (in) | 11.03 |
| Family | ECC |
| Rated Flow MR (m³/min) | 23.5 |
| Efficiency Test Std | ISO 5011 |
| Restriction LR (Inch H2O) | 4.02 in H2O |
| Rated Flow LR (m³/min) | 19 |
| Restriction HR (mm H2O) | 203 mm H2O |
| Body Diameter Maximum (in) | 12.5 |
| Restriction HR (Inch H2O) | 7.99 in H2O |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Type | Primary |
| Rated Flow MR | 829.89 cfm, 23.5 m3/min |
| Body Length | 11.03 in, 280.1 mm |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Style | Round |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Body Dia. [Max] | 12.5 in, 317.5 mm |
| Rated Flow HR | 949.96 cfm, 26.9 m3/min |
| Rated Flow LR | 670.98 cfm, 19 m3/min |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 4.7 LB |
| EAN or UPC | 742330001042 |
-
Prop 65


