- 1.5 in Outlet Diameter
- Primary
applications
- INGERSOLL RAND 8524575
| Outside Dia. | 4.5 in, 114.3 mm |
| Rated Flow LR (m³/min) | 1.3 |
| Restriction LR (Inch H2O) | 4.02 in H2O |
| Restriction LR (mm H2O) | 102 mm H2O |
| Rated Flow MR (m³/min) | 1.6 |
| Rated Flow HR (m³/min) | 1.8 |
| Outlet Diameter (mm) | 38.1 mm |
| Body Diameter Maximum (mm) | 114.3 |
| Efficiency Test Std | ISO 5011 |
| Family | ECD |
| Restriction HR (Inch H2O) | 7.99 in H2O |
| Body Diameter Maximum (in) | 4.5 |
| Restriction MR (mm H2O) | 152 mm H2O |
| Rated Flow LR (CFM) | 45.909071 |
| Restriction MR (Inch H2O) | 5.98 in H2O |
| Body Length (in) | 4.5 |
| Rated Flow MR (CFM) | 56.503472 |
| Length | 4.5 in, 114.3 mm |
| Outlet Diameter (in) | 1.5 in |
| Rated Flow HR (CFM) | 63.57 |
| Restriction HR (mm H2O) | 203 mm H2O |
| Element Description | Air Primary |
| Body Length (mm) | 114.3 |
| Style | Round |
| Body Length | 4.5 in, 114.3 mm |
| Rated Flow MR | 56.50 cfm, 1.6 m3/min |
| Body Dia. [Max] | 4.5 in, 114.3 mm |
| Rated Flow HR | 63.57 cfm, 1.8 m3/min |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Rated Flow LR | 45.91 cfm, 1.3 m3/min |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Type | Primary |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Media Type | Cellulose |
| Outlet Diameter | 1.5 in, 38.1 mm |
| Weight | 0.16 LB |
| EAN or UPC | 742330001059 |

