- 4 in Outlet Diameter
| Rated Flow HR | 402.59 cfm, 11.4 m3/min |
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Rated Flow MR | 360.21 cfm, 10.2 m3/min |
| Overall Length | 17.05 in, 433 mm |
| Rated Flow LR | 310.77 cfm, 8.8 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction LR | 6 inH2O, 152.4 mmH2O |
| Outlet Diameter | 4 in, 101.6 mm |
| Weight | 10.6 LB |
| EAN or UPC | 742330235027 |

