- 5 in Outlet Diameter
| Overall Length | 16.89 in, 429 mm |
| Rated Flow HR | 607.41 cfm, 17.2 m3/min |
| Restriction LR | 6 inH2O, 152.4 mmH2O |
| Rated Flow MR | 540.31 cfm, 15.3 m3/min |
| Rated Flow LR | 459.09 cfm, 13 m3/min |
| Body Length | 7.83 in, 198.9 mm |
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 13.699 LB |
| EAN or UPC | 742330235041 |
-
Prop 65


