- 5 in Outlet Diameter
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow LR | 512.06 cfm, 14.5 m3/min |
| Overall Length | 16.89 in, 429 mm |
| Restriction LR | 6 inH2O, 152.4 mmH2O |
| Body Length | 7.83 in, 198.9 mm |
| Rated Flow HR | 670.98 cfm, 19 m3/min |
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Rated Flow MR | 596.82 cfm, 16.9 m3/min |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330235126 |

