- 6 in Outlet Diameter
| Restriction LR | 6 inH2O, 152.4 mmH2O |
| Rated Flow LR | 646.26 cfm, 18.3 m3/min |
| Overall Length | 19.53 in, 496 mm |
| Body Length | 10.31 in, 261.9 mm |
| Rated Flow HR | 847.55 cfm, 24 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Rated Flow MR | 755.73 cfm, 21.4 m3/min |
| Outlet Diameter | 6 in, 152.4 mm |
| Weight | 8.3 LB |
| EAN or UPC | 742330231777 |

