- 6 in Outlet Diameter
| Overall Length | 19.53 in, 496 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Rated Flow HR | 900.52 cfm, 25.5 m3/min |
| Rated Flow LR | 688.64 cfm, 19.5 m3/min |
| Rated Flow MR | 801.64 cfm, 22.7 m3/min |
| Restriction LR | 6 inH2O, 152.4 mmH2O |
| Body Length | 10.31 in, 261.9 mm |
| Outlet Diameter | 6 in, 152.4 mm |
| Weight | 10.0 LB |
| EAN or UPC | 742330234846 |

