- 7 in Outlet Diameter
| Restriction HR | 8 inH2O, 203.2 mmH2O |
| Rated Flow LR | 759.27 cfm, 21.5 m3/min |
| Restriction LR | 4 inH2O, 101.6 mmH2O |
| Body Length | 14.22 in, 361.1 mm |
| Overall Length | 26.38 in, 670 mm |
| Restriction MR | 6 inH2O, 152.4 mmH2O |
| Rated Flow MR | 949.96 cfm, 26.9 m3/min |
| Rated Flow HR | 1112.41 cfm, 31.5 m3/min |
| Outlet Diameter | 7 in, 177.8 mm |
| Weight | 23.0 LB |
| EAN or UPC | 742330989210 |
-
Prop 65


