- Primary Filter
| Length | 15 in, 381 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 88 |
| Inner Diameter (in) | 3.46 |
| Length (mm) | 381 |
| Length (in) | 15 |
| Outer Diameter (in) | 6.1 |
| Outside Dia. | 6.1 in, 155 mm |
| Outer Diameter (mm) | 155 |
| Efficiency | Up to 99.99% |
| Media Type | Ultra-Web Nanofiber |
| I.D. | 3.46 in, 88 mm |
| Type | Primary |
| O.D. | 6.1 in, 155 mm |
| Weight | 3.1 LB |
| EAN or UPC | 742330183939 |

