- Primary Filter
| Outer Diameter (mm) | 332.4 |
| Media Brand | Ultra-Web® |
| Outer Diameter (in) | 13.09 |
| Length (in) | 14.76 |
| Length | 14.76 in, 375 mm |
| Inner Diameter (in) | 6.78 |
| Inner Diameter (mm) | 172.3 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 375 |
| Outside Dia. | 13.09 in, 332.4 mm |
| Media Type | Ultra-Web Nanofiber |
| Style | Round |
| I.D. | 6.78 in, 172.3 mm |
| O.D. | 13.09 in, 332.4 mm |
| Type | Primary |
| Efficiency | Up to 99.99% |
| Weight | 8.2 LB |
| EAN or UPC | 742330082553 |

