- Primary Filter
applications
- MACK 57MD320M
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 237 |
| Inner Diameter (mm) | 147 |
| Length | 25.04 in, 636 mm |
| Inner Diameter (in) | 5.79 |
| Media Brand | Ultra-Web® |
| Length (mm) | 636 |
| Outer Diameter (in) | 9.33 |
| Outside Dia. | 9.33 in, 237 mm |
| Length (in) | 25.04 |
| Type | Primary |
| Efficiency | Up to 99.99% |
| Style | Radialseal |
| O.D. | 9.33 in, 237 mm |
| Media Type | Ultra-Web Nanofiber |
| I.D. | 5.79 in, 147 mm |
| Weight | 7.35 LB |
| EAN or UPC | 742330143377 |

