- Primary Filter
| Outer Diameter (mm) | 165 |
| Media Brand | Ultra-Web® |
| Outside Dia. | 6.5 in, 165 mm |
| Length | 13.66 in, 347 mm |
| Length (in) | 13.66 |
| Length (mm) | 347 |
| Inner Diameter (mm) | 91 |
| Outer Diameter (in) | 6.5 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 3.58 |
| Style | Radialseal |
| O.D. | 6.5 in, 165 mm |
| Efficiency | Up to 99.99% |
| Media Type | Ultra-Web Nanofiber |
| I.D. | 3.58 in, 91 mm |
| Type | Primary |
| Weight | 1.9 LB |
| EAN or UPC | 742330979839 |

