- Primary Filter
| Outer Diameter (mm) | 324 |
| Inner Diameter (mm) | 192 |
| Outer Diameter (in) | 12.76 |
| Length | 24.45 in, 621 mm |
| Length (in) | 24.45 |
| Inner Diameter (in) | 7.56 |
| Outside Dia. | 12.76 in, 324 mm |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 621 |
| Style | Radialseal |
| Efficiency | 99.99 |
| O.D. | 12.76 in, 324 mm |
| Media Type | Ultra-Web Nanofiber |
| Type | Primary |
| I.D. | 7.56 in, 192 mm |
| Weight | 13.1 LB |
| EAN or UPC | 742330987919 |

