- Primary Filter
| Height (mm) | 223.3 |
| Length | 6.13 in, 155.6 mm |
| Width | 5.83 in, 148 mm |
| Media Brand | Ultra-Web® |
| Height (in) | 8.79 |
| Width (in) | 5.83 |
| Efficiency Test Std | ISO 50 |
| Length (in) | 6.13 |
| Width (mm) | 148 |
| Height | 8.79 in, 223.3 mm |
| Length (mm) | 155.6 |
| Media Type | Ultra-Web Nanofiber |
| Style | Panel |
| Efficiency | Up to 99.99% |
| Type | Primary |
| Weight | 1.8 LB |
| EAN or UPC | 7423302285488 |

