- 4.7 in Outside Diameter
| Media Brand | Synteq XP™ |
| O.D. | 4.7 in, 119.38 mm |
| Outer Diameter (mm) | 119.38 |
| Length (mm) | 361.69 |
| Length | 14.24 in, 361.69 mm |
| Emulsified H2O Efficiency | 95 Percent |
| Thread Size | 1 3/4-12 UN |
| Outer Diameter (in) | 4.7 |
| Length (in) | 14.24 |
| Style | Spin-On |
| Weight | 4.605 LB |
| EAN or UPC | 7423302002160 |

