- 4.61 in Outside Diameter
- 1 3/4-12 UN Thread Size
- Spin-On Style
| Length (mm) | 362 |
| Efficiency Beta 2000 | 25 micron |
| Length | 14.25 in, 362 mm |
| Length (in) | 14.25 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 117 |
| O.D. | 4.61 in, 117 mm |
| Thread Size | 1 3/4-12 UN |
| Efficiency Beta | 25 Micron @ Beta 2000 |
| Outer Diameter (in) | 4.61 |
| Style | Spin-On |
| Weight | 5.12 LB |
| EAN or UPC | 742330191224 |

