- 3.66 in Outside Diameter
| Length (mm) | 136 |
| Length | 5.35 in, 136 mm |
| Media Type | Synthetic |
| Gasket ID (in) | 2.44 |
| O.D. | 3.66 in, 93 mm |
| Thread Size | 11/16-16 UN |
| Media Brand | Synteq™ |
| Length (in) | 5.35 |
| Outer Diameter (mm) | 93 |
| Gasket ID (mm) | 62 |
| Gasket OD (in) | 2.83 |
| Efficiency Test Std | SAE J1985 |
| Outer Diameter (in) | 3.66 |
| Efficiency 99% | 14 micron |
| Gasket OD (mm) | 72 |
| Gasket O.D. | 2.83 in, 72 mm |
| Style | Spin-On |
| Gasket I.D. | 2.44 in, 62 mm |
| Weight | 1.83 LB |
| EAN or UPC | 742330164211 |

