- 4.65 in Outside Diameter
- Secondary Type
- 2 1/4-12 UN Thread Size
- Spin-On Style
| Gasket O.D. | 4.35 in, 110.5 mm |
| Gasket I.D. | 4 in, 101.6 mm |
| Gasket ID (mm) | 101.6 |
| Gasket ID (in) | 4 |
| Gasket OD (mm) | 110.5 |
| Type | Secondary |
| Efficiency Test Std | SAE J1985 |
| Outer Diameter (mm) | 118 |
| Media Type | Synteq XP |
| Length (mm) | 264 |
| Style | Spin-On |
| Media Brand | Synteq XP™ |
| Length | 10.39 in, 264 mm |
| Outer Diameter (in) | 4.65 |
| Gasket OD (in) | 4.35 |
| Collapse Burst | 169.69 psi, 11.7 bar |
| Collapse Burst (mm) | 170 mm |
| Efficiency 99.9% | 4 micron |
| Collapse Burst (in) | 11.7 in |
| Length (in) | 10.39 |
| Thread Size | 2 1/4-12 UN |
| O.D. | 4.65 in, 118 mm |
| Weight | 2.95 LB |
| EAN or UPC | 742330970614 |

