- 5.35 in Outside Diameter
- 1 3/8-16 UN Thread Size
- Spin-On Style
| Style | Spin-On |
| Media Type | Synteq XP |
| Thread Size | 1 3/8-16 UN |
| Gasket O.D. | 4.35 in, 110.5 mm |
| O.D. | 5.35 in, 136 mm, 5.32 in, 135.2 mm |
| Length | 12.13 in, 308 mm |
| Efficiency 99.9% | 4 micron |
| Gasket I.D. | 3.95 in, 100.3 mm |
| Weight | 3.8 LB |
| EAN or UPC | 742330234099 |

