- 4.65 in Outside Diameter
- Secondary Type
- M90 x 2 Thread Size
- Spin-On Style
| Length | 11.69 in, 297 mm |
| Gasket ID (mm) | 102 |
| Media Type | Synteq XP |
| Style | Spin-On |
| Efficiency Test Std | SAE J1985 |
| Outer Diameter (in) | 4.65 |
| Gasket OD (in) | 4.69 |
| Length (mm) | 297 |
| Gasket OD (mm) | 119 |
| Outer Diameter (mm) | 118 |
| Media Brand | Synteq XP™ |
| Efficiency 99% | 4 micron |
| O.D. | 4.65 in, 118 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Gasket I.D. | 4.02 in, 102 mm |
| Gasket O.D. | 4.69 in, 119 mm |
| Collapse Burst (mm) | 149 mm |
| Length (in) | 11.69 |
| Type | Secondary |
| Gasket ID (in) | 4.02 |
| Thread Size | M90 x 2 |
| Collapse Burst (in) | 10.3 in |
| Weight | 4.667 LB |
| EAN or UPC | 742330984994 |

