- 4.23 in Outside Diameter
- Secondary Type
- M32 x 1.5 Thread Size
- Spin-On Style
| Thread Size | M32 x 1.5 |
| O.D. | 4.23 in, 107.5 mm |
| Gasket O.D. | 3.9 in, 99 mm |
| Efficiency Test Std | ISO 2942 |
| Efficiency 99.9% | 4 micron |
| Media Type | Synteq XP |
| Style | Spin-On |
| Length | 9.09 in, 231 mm |
| Collapse Burst | 250.04 psi, 17.24 bar |
| Type | Secondary |
| Gasket I.D. | 3.56 in, 90.3 mm |
| Weight | 29.35 LB |
| EAN or UPC | 742330237793 |

