- 3.85 in Outside Diameter
- Cartridge Style
| O.D. | 3.85 in, 97.9 mm |
| Seal Material | Nitrile |
| Length (mm) | 229.6 |
| Primary Application | SCHROEDER KZ5 |
| Overall Length (in) | 9.04 |
| Efficiency Beta 1000 | 7 micron |
| Media Brand | Synteq™ |
| Collapse Burst (mm) | 145 |
| Inner Diameter (in) | 1.6 |
| Collapse Burst (in) | 10 |
| Outer Diameter (in) | 3.85 |
| Length (in) | 9.04 |
| Inner Diameter (mm) | 40.7 |
| Media Type | Synteq |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| I.D. | 1.6 in, 40.7 mm |
| Outer Diameter (mm) | 97.9 |
| Overall Length (mm) | 229.6 |
| Efficiency Test Std | ISO 16889 |
| Overall Length | 9.04 in, 229.6 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 1.9 LB |
| EAN or UPC | 742330987803 |

