- 4.65 in Outside Diameter
- Full-Flow
- M95 x 2.5 Thread Size
- Spin-On Style
| Efficiency 97.6% | 15 micron |
| Length (in) | 11.65 |
| Efficiency Test Std | ISO 4548-12 |
| Length | 11.65 in, 296 mm |
| Gasket ID (mm) | 102 |
| Gasket OD (mm) | 119 |
| Media Type | Synteq |
| Length (mm) | 296 |
| O.D. | 4.65 in, 118 mm |
| Collapse Burst (in) | 10.3 |
| Gasket ID (in) | 4.02 |
| Gasket OD (in) | 4.69 |
| Media Brand | Synteq™ |
| Thread Size | M95 x 2.5 |
| Outer Diameter (in) | 4.65 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (mm) | 118 |
| Gasket I.D. | 4.02 in, 102 mm |
| Style | Spin-On |
| Type | Full-Flow |
| Gasket O.D. | 4.69 in, 119 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 3.7 LB |
| EAN or UPC | 7423301118404 |

