- Indicator
| Diameter | 1.26 in, 32 mm |
| Thread Size | 3/8-24 UN |
| Length | 2.52 in, 64 mm |
| Pressure Drop | 163.15 inHg, 4144 mmHg |
| Weight | 0.0 LB |
| EAN or UPC | 7423309941226 |
| Diameter | 1.26 in, 32 mm |
| Thread Size | 3/8-24 UN |
| Length | 2.52 in, 64 mm |
| Pressure Drop | 163.15 inHg, 4144 mmHg |
| Weight | 0.0 LB |
| EAN or UPC | 7423309941226 |