- 1.75 in Inlet Diameter
- 1.75 in Outlet Diameter
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Body Length | 7.32 in, 185.93 mm |
| Rated Flow LR | 56.50 cfm, 1.6 m3/min |
| Rated Flow HR | 77.69 cfm, 2.2 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow MR | 67.10 cfm, 1.9 m3/min |
| Overall Length | 10.7 in, 271.78 mm |
| Inlet Diameter | 1.75 in, 44.5 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Dia. [Max] | 4.37 in, 111 mm |
| Outlet Diameter | 1.75 in, 44.5 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330001103 |
-
Prop 65


