- 1.75 in Inlet Diameter
- 1.75 in Outlet Diameter
| Style | Radialseal |
| Rated Flow HR | 70.63 cfm, 2 m3/min |
| Body Length | 5.43 in, 137.92 mm |
| Rated Flow LR | 56.50 cfm, 1.6 m3/min |
| Body Dia. [Max] | 4.8 in, 121.9 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Overall Length | 9.47 in, 240.5 mm |
| Inlet Diameter | 1.75 in, 44.4 mm |
| Rated Flow MR | 63.57 cfm, 1.8 m3/min |
| Outlet Diameter | 1.75 in, 44.4 mm |
| Weight | 2.1 LB |
| EAN or UPC | 742330001134 |
-
Prop 65


