- 2 in Inlet Diameter
- 2 in Outlet Diameter
| Body Length | 8.85 in, 224.79 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow HR | 102.41 cfm, 2.9 m3/min |
| Inlet Diameter | 2 in, 50.8 mm |
| Rated Flow MR | 91.82 cfm, 2.6 m3/min |
| Rated Flow LR | 77.69 cfm, 2.2 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Dia. [Max] | 5.25 in, 133.35 mm |
| Overall Length | 13.84 in, 351.54 mm |
| Outlet Diameter | 2 in, 50.8 mm |
| Weight | 5.2 LB |
| EAN or UPC | 742330001172 |
-
Prop 65


