- 2.5 in Inlet Diameter
- 2.5 in Outlet Diameter
| Inlet Diameter | 2.5 in, 63.5 mm |
| Body Length | 11.56 in, 293.7 mm |
| Overall Length | 17.06 in, 433.3 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Style | Radialseal |
| Rated Flow MR | 95.35 cfm, 2.7 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow LR | 81.22 cfm, 2.3 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Body Dia. [Max] | 5.25 in, 133.35 mm |
| Rated Flow HR | 105.94 cfm, 3 m3/min |
| Outlet Diameter | 2.5 in, 63.5 mm |
| Weight | 7.65 LB |
| EAN or UPC | 742330126226 |
-
Prop 65


