- 2 in Inlet Diameter
- 2 in Outlet Diameter
| Overall Length | 14.98 in, 380.6 mm |
| Restriction LR | 6 inH2O, 152.4 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Rated Flow HR | 86.17 cfm, 2.44 m3/min |
| Service Clearance | 8.27 in, 210 mm |
| Rated Flow LR | 64.98 cfm, 1.84 m3/min |
| Body Dia. [Max] | 5.6 in, 142.2 mm |
| Style | Radialseal |
| Inlet Diameter | 2 in, 50.8 mm |
| Body Length | 10.95 in, 278.2 mm |
| Rated Flow MR | 75.93 cfm, 2.15 m3/min |
| Outlet Diameter | 2 in, 50.9 mm, 2 in, 50.8 mm |
| Weight | 2.9 LB |
| EAN or UPC | 742330981474 |
-
Prop 65


