- 2 in Inlet Diameter
- 2 in Outlet Diameter
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow LR | 63.57 cfm, 1.8 m3/min |
| Overall Length | 12.98 in, 329.7 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Inlet Diameter | 2 in, 50.8 mm |
| Rated Flow MR | 81.22 cfm, 2.3 m3/min |
| Style | Radialseal |
| Rated Flow HR | 91.82 cfm, 2.6 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Body Dia. [Max] | 5.75 in, 146 mm |
| Body Length | 8.44 in, 214.4 mm |
| Outlet Diameter | 2 in, 50.8 mm |
| Weight | 3.1 LB |
| EAN or UPC | 742330001240 |
-
Prop 65


