- 2 in Inlet Diameter
- 2 in Outlet Diameter
| Rated Flow HR | 105.94 cfm, 3 m3/min |
| Inlet Diameter | 2 in, 50.8 mm |
| Overall Length | 12.99 in, 330 mm |
| Rated Flow MR | 95.35 cfm, 2.7 m3/min |
| Body Dia. [Max] | 5.75 in, 146 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Style | Radialseal |
| Rated Flow LR | 81.22 cfm, 2.3 m3/min |
| Body Length | 8.09 in, 205.4 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Outlet Diameter | 2 in, 50.8 mm |
| Weight | 1.95 LB |
| EAN or UPC | 742330001264 |
-
Prop 65


